Check Availability
  • TESA BROWN & SHARPE 

    Magnetic Base & Indicator Set

  • Item # 38N905
  • Mfr. Model # 599-7755-1
Magnetic Base & Indicator Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N905
Mfr. Model # 599-7755-1
UNSPSC #27112109
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Magnetic Base & Indicator Set
Type Precision
Length (In.) 6.25
Width (In.) 3.75
Depth (In.) 1.5
Height (In.) 1.5
Application Set Up, Direct Measurement, Check Heights, TIR
Includes Indicator .0005" x .030" x 1" Black Dial With Orange Hand, 0-15-0, .080" Contact Point, Magntetic Holder, Case
* This product's country of origin is subject to change

Compliance and Restrictions