Check Availability
  • BROWN & SHARPE 

    Magnetic Base, 135 Magnetic Pull (Lb.), 2 W x 2-1/2 D x 2-13/32 H Base Size (In.), 0.315 Rod Dia. (I

  • Item # 45JK28
  • Mfr. Model # 16.39017
Magnetic Base, 135 Magnetic Pull (Lb.), 2 W x 2-1/2 D x 2-13/32 H Base Size (In.), 0.315 Rod Dia. (I
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45JK28
Mfr. Model # 16.39017
UNSPSC #27112109
Shipping Weight 4.7 lbs
Country of Origin Germany *
Item Magnetic Base
Magnetic Pull (Lb.) 135
Base Size (In.) 2 W x 2-1/2 D x 2-13/32 H
Overall Length (In.) 12
Rod Dia. (In.) 0.315
Upright Post Dia. (In.) 0.375
Switch Type Rotating On/Off
Step Type V
Construction Steel
Finish Steel Polished
Features Disengageable Magnetic Clamp and Stand
Includes Standard Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.