Check Availability
  • TESA BROWN & SHARPE 

    Inside Micrometer Set, 0.275 to 0.500 In

  • Item # 38P020
  • Mfr. Model # 00880100
Inside Micrometer Set, 0.275 to 0.500 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38P020
Mfr. Model # 00880100
UNSPSC #41111601
Shipping Weight 1.14 lbs
Country of Origin Switzerland *
Item Inside Micrometer Set
Rod Type Solid
Resolution 0.0001"
Range 0.275 to 0.500"
Number of Measuring Rods 1
Number of Gauges 3
Thimble Friction
Certification Certificate of Inspection
SPC Output No
Anvil Curved
Rotating Spindle (Yes/No) No
Rod Dia. 0.154"
Anvil Material Hardened Steel
Spindle Material Hardened Steel
Features Intrimik/Imicro Sets Provide the Flexibility of A Wide Range Of Measuring Capabilities with the Convenience of Keeping Tools,Setting Rings and Extensionsin One Place
Includes Wrench, Gages, 2 Setting Rings, Extnesion
Standards DIN 863
* This product's country of origin is subject to change

Compliance and Restrictions