Check Availability
  • TESA BROWN & SHARPE 

    Dovetail Extension, .250 Dia. X 1/2 In L

  • Item # 38N899
  • Mfr. Model # 599-7053
Dovetail Extension,  .250 Dia. X 1/2 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N899
Mfr. Model # 599-7053
UNSPSC #41111623
Shipping Weight 0.05 lbs
Country of Origin China *
Item Dovetail Extension
Type Precision
Length (In.) 0.75
Width (In.) 0.375
Depth (In.) 0.375
Height (In.) 0.375
Application .250" dia. X 1/2" Long
For Use With Dial Test Indicators
* This product's country of origin is subject to change

Compliance and Restrictions