Check Availability
  • TESA BROWN & SHARPE 

    Dial Indicator Contact Point, 0.060 Rod Dia. (In.)

  • Item # 32UT51
  • Mfr. Model # 74.111487
Dial Indicator Contact Point, 0.060 Rod Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32UT51
Mfr. Model # 74.111487
UNSPSC #41116501
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Dial Indicator Contact Point
Overall Length (In.) 1/4
Rod Dia. (In.) 0.060
Thread Size M1.7 x 4
Construction Carbide
Finish Silver
Features Measuring Insert
Includes Resistant to Wear and Magnetic Fields
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.