Check Availability
  • BROWN & SHARPE 

    Continuous Reading Dial Indicator, AGD 1, 2.250" Dial Size, 0 to 1" Range

  • Item # 45JK47
  • Mfr. Model # 14.82017
Continuous Reading Dial Indicator, AGD 1, 2.250" Dial Size, 0 to 1" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a revolution counter, tolerance pointers, and ball contact points, this BROWN & SHARPE continuous reading dial indicator is preferred for unilateral tolerances.

▪ Includes lug-on-center back
▪ Conforms to American Gage Design (AGD) standards
Show More Close
 

Technical Specifications

Item # 45JK47
Mfr. Model # 14.82017
UNSPSC #41116501
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Dial Indicator
Reading Continuous
AGD No. AGD 1
Dial Size 2.250"
Range 0 to 1"
Graduations 0.0005"
Dial Reading 0-100
Range per Revolution 1"
Long Form Calibration Certificate No
Dial Color Black
Back Type Lug
Bezel Lock No
Features Revolution Counter, Tolerance Pointers, Ball Contact Point
Standards AGD
* This product's country of origin is subject to change

Compliance and Restrictions