Check Availability
  • BROWN & SHARPE 

    Balanced Reading Dial Indicator, AGD 1, 1.500" Dial Size, 0 to 0.140" Range

  • Item # 45JK50
  • Mfr. Model # 014.81025
Balanced Reading Dial Indicator, AGD 1, 1.500" Dial Size, 0 to 0.140" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a revolution counter, tolerance pointers, and ball contact points, this BROWN & SHARPE balanced reading dial indicator is preferred for bilateral tolerances.

▪ Includes lug-on-center back
▪ Conforms to American Gage Design (AGD) standards
Show More Close
 

Technical Specifications

Item # 45JK50
Mfr. Model # 014.81025
UNSPSC #41116501
Shipping Weight 0.2 lbs
Country of Origin Switzerland *
Item Dial Indicator
Reading Balanced
AGD No. AGD 1
Dial Size 1.500"
Range 0 to 0.140"
Graduations 0.0010"
Dial Reading 0-25-0
Range per Revolution 0.140"
Long Form Calibration Certificate No
Dial Color Black
Bezel Lock No
Standards AGD
* This product's country of origin is subject to change

Compliance and Restrictions