Check Availability
  • TESA BROWN & SHARPE 

    Balanced Reading Dial Indicator, AGD 1, 1.688" Dial Size, 0 to 0.250" Range

  • Item # 45JK39
  • Mfr. Model # 14.83007
Balanced Reading Dial Indicator, AGD 1, 1.688" Dial Size, 0 to 0.250" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dial Indicator from Brown & Sharpe features revolution counter, tolerance pointers, and ball contact points. Includes lug-on center back. For dial indicators if tolerances are bilateral, a balanced dial is preferred. If tolerance is unilateral, a continuous dial is preferred. Get the right tool to perform quality control and preventative maintenance checks quickly and accurately.
Show More Close
 

Technical Specifications

Item # 45JK39
Mfr. Model # 14.83007
UNSPSC #41116501
Catalog Page 2333
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Dial Indicator
Reading Balanced
AGD No. AGD 1
Dial Size 1.688"
Range 0 to 0.250"
Graduations 0.0010"
Dial Reading 0-20-0
Range per Revolution 0.250"
Long Form Calibration Certificate No
Dial Color Black
Back Type Lug
Bezel Lock No
Features Revolution Counter, Tolerance Pointers, Ball Contact Point
Standards AGD
* This product's country of origin is subject to change

Compliance and Restrictions