Check Availability
  • BROTHER 

    Thermal Transfer Paper Label Tape Cartridge, White, 27/64"W x 1-7/64"

  • Item # 420R62
  • Mfr. Model # DK3235
Thermal Transfer Paper Label Tape Cartridge, White, 27/64"W x 1-7/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420R62
Mfr. Model # DK3235
UNSPSC #44102412
Shipping Weight 0.865 lbs
Country of Origin China *
Item Label Tape Cartridge
Primary Label Application Lean and General Labeling
Application General Purpose
Length 1-7/64"
Width 27/64"
Legend Blank
Color White
Label Type Thermal Transfer
Tape Material Paper
Adhesive Removable Acrylic
Metal Detectable No
Label Maker Tape Finish Matte
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms