Check Availability
Thermal Transfer Label, White, 6"W x 4"
  • BROTHER 

    Thermal Transfer Label, White, 6"W x 4"

  • Item # 23M336
  • Mfr. Model # RDS02U1
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

This premium, die-cut paper label features 281 labels per roll, 12 rolls per box.
Show More Close
 

Technical Specifications

Item # 23M336
Mfr. Model # RDS02U1
UNSPSC #55121611
Catalog Page 1378
Shipping Weight 22.15 lbs
Country of Origin USA *
Item Thermal Transfer Label
Printer Series Compatibility Brother TD-4000 Desktop Label and Barcode Printer, Brother TD-4100 Network Barcode and Label Printer
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Black
Background Color White
Length 4"
Width 6"
Tape Format Die Cut - Tag
Labels per Roll 281
Color White
For Use With Mfr. Model No. TD-4000, TD-4100N
Adhesive Standard

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms