Check Availability
Thermal Transfer Label, Black/White, 4"W x 6" Shipping Labels, 200/Roll, 4 x 6
  • BROTHER 

    Thermal Transfer Label, Black/White, 4"W x 6"

  • Item # 13C569
  • Mfr. Model # DK1241
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C569
Mfr. Model # DK1241
UNSPSC #55121606
Shipping Weight 1.38 lbs
Country of Origin China *
Item Thermal Transfer Label
Printer Series Compatibility Brother QL-1050, Brother QL-1050N, Brother QL-1060N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Shipping Label
Legend Color Black
Background Color White
Length 6"
Width 4"
Tape Format Die Cut - Tag
Labels per Roll 200
Color Black/White
For Use With Mfr. Model No. QL1050, QL1050N, 1060N
Adhesive Standard

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms