Check Availability
Thermal Transfer Label, Black/White, 2-13/64"W x 2-13/64" DVD Label,Bk/Wht,Direct Thermal Paper
  • BROTHER 

    Thermal Transfer Label, Black/White, 2-13/64"W x 2-13/64"

  • Item # 13C562
  • Mfr. Model # DK1207
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C562
Mfr. Model # DK1207
UNSPSC #55121606
Shipping Weight 0.33 lbs
Country of Origin Japan *
Item Thermal Transfer Label
Printer Series Compatibility Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application General Purpose
Legend Color Black
Background Color White
Length 2-13/64"
Width 2-13/64"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 100
Color Black/White
For Use With Mfr. No. QL500, 550, 570, 580N, 650TD, 1050, 1060N
Adhesive Yes

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms