Check Availability
  • BROTHER 

    Thermal Transfer Label, Black/White, 4"W x 2-27/64"

  • Item # 13C559
  • Mfr. Model # DK1202
Thermal Transfer Label, Black/White, 4"W x 2-27/64" Shipping Labels,4x2-27/64",300/Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C559
Mfr. Model # DK1202
UNSPSC #55121606
Shipping Weight 0.91 lbs
Country of Origin China *
Item Thermal Transfer Label
Printer Series Compatibility Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Shipping Label
Legend Color Black
Background Color White
Length 2-27/64"
Width 4"
Tape Format Die Cut - Tag
Labels per Roll 300
Color Black/White
Adhesive Standard
Height 2-3/7"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms