Check Availability
  • BROTHER 

    Scanner,600 x 600 dpi,8-1/2 in x 34 in

  • Item # 38RX68
  • Mfr. Model # BRTADS1000W
  • (109)
Scanner,600 x 600 dpi,8-1/2 in x 34 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RX68
Mfr. Model # BRTADS1000W
UNSPSC #43211711
Shipping Weight 5.5 lbs
Country of Origin China *
Item Scanner
Scanner Type Document
Overall Length 6-11/16"
Overall Width 14-61/64"
Overall Height 8-9/64"
Scanning Area 8 1/2" x 34"
System Requirements Linux(R)/Mac(R)/Windows(R)
Resolution 600 x 600 dpi
Color Black
Scan Speed (Black) 16 ppm
Scan Speed (Color) 16 ppm
Color Bit Depth 24-bit
Standards Energy Star(R) Certified
Includes BR-Receipts Software, Scanning Software Suite, AC Power Supply, Owners Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.