Check Availability
  • BROTHER 

    Printable Polyester Label Tape Cartridge, White/Green, 1-13/32"W x 26 ft. 4"

  • Item # 54EE31
  • Mfr. Model # TZe765
Printable Polyester Label Tape Cartridge, White/Green, 1-13/32"W x 26 ft. 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE31
Mfr. Model # TZe765
UNSPSC #44102412
Shipping Weight 0.23 lbs
Country of Origin Japan *
Item Label Tape Cartridge
Printer Series Compatibility PT-530, PT-550, PT-3600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Black
Background Color Green
Length 26 ft. 4"
Width 1-13/32"
Tape Format Continuous Roll
Labels per Roll Continuous
Color White/Green
Label Type Printable
Tape Material Polyester
Adhesive Yes
Temp. Range -112 Degrees to 302 Degrees F
Metal Detectable No
Label Maker Tape Finish Gloss
Standards UL Recognized
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms