Check Availability
  • BROTHER 

    Laser Printer,Clr,9-13/32inHx16-7/64inW

  • Item # 38LX36
  • Mfr. Model # BRTHL3170CDW
Laser Printer,Clr,9-13/32inHx16-7/64inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LX36
Mfr. Model # BRTHL3170CDW
UNSPSC #43212105
Shipping Weight 39.0 lbs
Country of Origin China *
Item Laser Printer
Printer Output Color
Print Speed (Black) 23.0 ppm
Print Speed (Color) 23 ppm
Print Resolution (Black) 2400 x 600 dpi
Print Resolution (Color) 2400 x 600 dpi
Max. Paper Size 8-1/2" x 14"
LCD Display Yes
Operating System Compatibility Mac(R) OS X 10.6.8, 10.7.x, 10.8.x, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Monthly Duty Cycle 30,000
Paper Tray Capacity 250
Connector/Port/Interface Ethernet, USB, WiFi
Network Ready Yes
Network Capable Yes
Network Types Ethernet, USB, WiFi
Height 9-13/32"
Width 16-7/64"
Depth 18-5/16"
Standards ENERGY STAR Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.