Check Availability
  • BROTHER 

    Laser Printer, 19 ppm, 16-1/8"H x 16-1/8"W

  • Item # 38LV21
  • Mfr. Model # BRTMFC9130CW
  • (464)
Laser Printer, 19 ppm, 16-1/8"H x 16-1/8"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LV21
Mfr. Model # BRTMFC9130CW
UNSPSC #43212104
Shipping Weight 57.7 lbs
Country of Origin China *
Item Laser Printer
Printer Output Color
Functions Printer, Copier, Scanner, Fax
Print Speed (Black) 19.0 ppm
Print Speed (Color) 19 ppm
Print Resolution (Black) 2400 x 600 dpi
Print Resolution (Color) 2400 x 600 dpi
Max. Paper Size 8-1/2" x 14"
Max. Copies 99
Sorting Function Yes
LCD Display Yes
Operating System Compatibility Mac(R) OS X 10.6.8, 10.7.x, 10.8.x, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Min. Reduction Percentage 25%
Max. Enlargement Percentage 400%
Fax Transmission Speed 33.6 kbps
Max. Fax Pages 500
Paper Tray Capacity 250
Connector/Port/Interface USB, WiFi
Network Ready Yes
Network Capable Yes
Network Types WiFi
Monthly Duty Cycle 30,000
Height 16-1/8"
Width 16-1/8"
Depth 19"
Includes Starter Toner Cartridge, Drum Unit Set, Quick Set Up Guide, Software CD-ROM For Windows(R), Software CD-ROM for Mac(R)
Standards Energy Star Qualified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms