Check Availability
  • BROTHER 

    Label, Black/White, 2"W x 4"

  • Item # 13C568
  • Mfr. Model # DK1240
Label, Black/White, 2"W x 4" Label,Black/White,Paper,2 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C568
Mfr. Model # DK1240
UNSPSC #55121606
Shipping Weight 1.44 lbs
Country of Origin China *
Item Label
Printer Series Compatibility Brother QL-1050, Brother QL-1060N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Black
Background Color White
Length 4"
Width 2"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 600
Color Black/White
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms