Check Availability
  • BROTHER 

    Label, Black/White, 57/64"W x 29/32"

  • Item # 13C567
  • Mfr. Model # DK1221
Label, Black/White, 57/64"W x 29/32" Label,Black/White,Paper,0.9 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C567
Mfr. Model # DK1221
UNSPSC #55121606
Catalog Page 1378
Shipping Weight 0.41 lbs
Country of Origin Japan *
Item Label
Printer Series Compatibility Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Black
Background Color White
Length 29/32"
Width 57/64"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 1000
Color Black/White
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms