Check Availability
  • BROTHER 

    Indoor Thermal Film Label Tape Cartridge, Black/White, 15/32"W x 26 ft. 4"

  • Item # 13C549
  • Mfr. Model # M231
Indoor Thermal Film Label Tape Cartridge, Black/White, 15/32"W x 26 ft. 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brother M tape is non-laminated and designed for indoor, temporary use. It is compatible with Brother P-touch® labelers: PT-65, PT-70, PT-80, PT-85, PT-90, PT-100, and PT-111, available separately.
Show More Close
 

Technical Specifications

Item # 13C549
Mfr. Model # M231
UNSPSC #55121611
Catalog Page 1378
Shipping Weight 0.08 lbs
Country of Origin Japan *
Item Label Tape Cartridge
Printer Series Compatibility PT-55, PT-65, PT-70, PT-80, PT-85, PT-90, PT-100, PT-110
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Black
Background Color White
Length 26 ft. 4"
Width 15/32"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor
Tape Material Thermal Film
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms