Check Availability
  • BROTHER 

    Indoor Paper Label Tape Cartridge, Black/White, 4"W x 100 ft.

  • Item # 13C576
  • Mfr. Model # DK2243
Indoor Paper Label Tape Cartridge, Black/White, 4"W x 100 ft. Label Tape Cartridge,100ftx4in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C576
Mfr. Model # DK2243
UNSPSC #55121606
Shipping Weight 1.36 lbs
Country of Origin Japan *
Item Label Tape Cartridge
Printer Series Compatibility Brother QL-1050, Brother QL-1060N, Brother QL-500, Brother QL-550, Brother QL-650TD, BrotherQL-1050N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Black
Background Color White
Length 100 ft.
Width 4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor
Tape Material Paper
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms