Check Availability
  • BROTHER 

    Indoor Paper Label Tape Cartridge, Black/White, 15/32"W x 100 ft.

  • Item # 13C575
  • Mfr. Model # DK2214
Indoor Paper Label Tape Cartridge, Black/White, 15/32"W x 100 ft. Label Tape Cartridge,100ftx0.47in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C575
Mfr. Model # DK2214
UNSPSC #55121606
Shipping Weight 0.48 lbs
Country of Origin Japan *
Item Label Tape Cartridge
Printer Series Compatibility Brother QL-1050, Brother QL-1060N, Brother QL-500, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-1050N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Black
Background Color White
Length 100 ft.
Width 15/32"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor
Tape Material Paper
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms