Check Availability
  • BROTHER 

    Indoor/Outdoor Thermal Film Label Tape Cartridge, Red on White, 15/32"W x 26 ft. 4"

  • Item # 13C555
  • Mfr. Model # MK232
Indoor/Outdoor Thermal Film Label Tape Cartridge, Red on White, 15/32"W x 26 ft. 4" Label Tape Cartridge,Red/White,0.47in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brother M tape is non-laminated and designed for indoor, temporary use. It is compatible with Brother P-touch® labelers: PT-65, PT-70, PT-80, PT-85, PT-90, PT-100, and PT-117, available separately.
Show More Close
 

Technical Specifications

Item # 13C555
Mfr. Model # MK232
UNSPSC #55121611
Shipping Weight 0.08 lbs
Country of Origin Japan *
Item Label Tape Cartridge
Printer Series Compatibility PT-100, PT-H110, PT-55BM, 55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70 HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Red
Background Color White
Length 26 ft. 4"
Width 15/32"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Red on White
Label Type Indoor/Outdoor
Tape Material Thermal Film
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms