Check Availability
  • BROTHER 

    Indoor/Outdoor Polyester Label Tape Cartridge, Black/White, 15/64"W x 26 ft. 2-13/32"

  • Item # 23M317
  • Mfr. Model # HGeS2115PK
Indoor/Outdoor Polyester Label Tape Cartridge, Black/White, 15/64"W x 26 ft. 2-13/32" Label Tape CTG,26-13/64ftx0.23in,PK5 Label Tape CTG,26-13/64ftx0.23in,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-grade label tape features an exclusive laminated tape process and an extra-strength adhesive. The labels are designed for use in both normal and harsh indoor and outdoor environments, including in extreme temperatures, and exposed to chemicals and moisture. They are recommended for use on plastics and textured, rough, or uneven surfaces. Use on slippery painted metal items, or powder coated surfaces. Each tape is 8m (26.2 ft) long and each carton contains 5 tapes.
Show More Close
 

Technical Specifications

Item # 23M317
Mfr. Model # HGeS2115PK
UNSPSC #55121611
Catalog Page 366
Shipping Weight 0.45 lbs
Country of Origin Japan *
Item Label Tape Cartridge
Printer Series Compatibility PT-18RKT, PT-9700PC, PT-9800PCN
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Textured Surface Labeling
Legend Color Black
Background Color White
Length 26 ft. 2-13/32"
Width 15/64"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor/Outdoor
Tape Material Polyester
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms