Check Availability
  • BROTHER 

    Indoor/Outdoor PET Label Tape Cartridge, Black/White, 15/32"W x 50 ft.

  • Item # 13C545
  • Mfr. Model # TX2311
Indoor/Outdoor PET Label Tape Cartridge, Black/White, 15/32"W x 50 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brother TX Tapes are laminated and come in a variety of sizes and color. They are compatible with P-touch® Labelers: PT-30, PT-35, PT-8000, and P-touch® PC.
Show More Close
 

Technical Specifications

Item # 13C545
Mfr. Model # TX2311
UNSPSC #55121611
Shipping Weight 0.28 lbs
Country of Origin Japan *
Item Label Tape Cartridge
Printer Series Compatibility PT-30, PT-35, PT-8000, PC-Connectable P-Touch Labelers
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Management
Legend Color Black
Background Color White
Length 50 ft.
Width 15/32"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor/Outdoor
Tape Material PET
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms