Check Availability
  • BROTHER 

    Indoor/Outdoor PET Label Tape Cartridge, Black/White, 15/16"W x 26 ft. 2-13/32"

  • Item # 13C534
  • Mfr. Model # TZeS251
Indoor/Outdoor PET Label Tape Cartridge, Black/White, 15/16"W x 26 ft. 2-13/32" Label Tape CTG,26-13/64ftx0.94in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

P-touch extra strength adhesive laminated tape is designed for use in tough labeling tasks such as uneven and rough-textured surfaces, surfaces exposed to harsh environments, slippery painted metal, and plastic surfaces.
Show More Close
 

Technical Specifications

Item # 13C534
Mfr. Model # TZeS251
UNSPSC #55121611
Catalog Page 1378
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Label Tape Cartridge
Printer Series Compatibility PT-330, PT-350, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-1400, PT-1500PC, PT-1600, PT-1650, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-3600, PT-7500, PT-7600, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Textured Surface Labeling
Legend Color Black
Background Color White
Length 26 ft. 2-13/32"
Width 15/16"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor/Outdoor
Tape Material PET
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms