Check Availability
  • BROTHER 

    Die Cut Circle Cartridge, Black/White, 15/16"W x 15/16"

  • Item # 13C565
  • Mfr. Model # DK1218
Die Cut Circle Cartridge, Black/White, 15/16"W x 15/16" Round Labels,0.94 Dia,1000/Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C565
Mfr. Model # DK1218
UNSPSC #55121606
Shipping Weight 0.53 lbs
Country of Origin Japan *
Item Die Cut Circle Cartridge
Printer Series Compatibility Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Round Label
Legend Color Black
Background Color White
Length 15/16"
Width 15/16"
Tape Format Die Cut - Tag
Labels per Roll 1000
Color Black/White
Adhesive Standard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms