Check Availability
  • BROTHER 

    Address Label, Black/White, 1-7/64"W x 2-13/32"

  • Item # 13C564
  • Mfr. Model # DK1209
Address Label, Black/White, 1-7/64"W x 2-13/32" Address Label,Black/White,Paper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BrotherĀ® DK die-cut labels are convenient, pre-sized labels that are pre-cut into label shapes/sizes commonly used in mailing and administrative applications.
Show More Close
 

Technical Specifications

Item # 13C564
Mfr. Model # DK1209
UNSPSC #55121605
Catalog Page 1378
Shipping Weight 0.78 lbs
Country of Origin Vietnam *
Item Address Label
Printer Series Compatibility Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Address Label
Legend Color Black
Background Color White
Length 2-13/32"
Width 1-7/64"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 800
Color Black/White
Adhesive Yes
Height 2-13/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms