Check Availability
  • BROAN 

    Wall Control, 120 V, Ivory

  • Item # 4C254
  • Mfr. Model # 72V
Wall Control, 120 V, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with thermally protected shaded pole or permanent split capacitor motors, this BroanĀ® speed control features a positive On/Off action dial for variable selection of air speeds and sound levels. It has a built-in radio noise suppressor. A matching switch plate is included, as well as a constant voltage lead for operating No. 4C707 MotordorĀ® fan.
Show More Close
 

Technical Specifications

Item # 4C254
Mfr. Model # 72V
UNSPSC #39121510
Catalog Page 2951
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Speed Control
Type Rotary, Adjustable
Voltage 120
Max. Amps 6
Max. Wattage 720
Switch Color Ivory
Plate Color Ivory
Height (In.) 4-1/2
Width (In.) 2-3/4
Depth (In.) 3
Fits Single Gang Box
For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans
Agency Compliance UL Listed
Includes Built-in Radio Noise Suppressor
* This product's country of origin is subject to change

Compliance and Restrictions