Check Availability
  • BROAN 

    Ventilator, Power Attic, 115 V, 1600 CFM

  • Item # 5C042
  • Mfr. Model # 356BR
  • (3)
Ventilator, Power Attic, 115 V, 1600 CFM Ventilator,Power Attic,115 V,1600 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Attic ventilation keeps your home more comfortable and lowers energy costs. Air conditioners can run less, without having to work as hard. Humid, stagnant air can be removed, drawing fresh, dry air across the surfaces. This roof-mount dome ventilator helps keep your attic cool and prevents potential moisture damage.
Show More Close
 

Technical Specifications

Item # 5C042
Mfr. Model # 356BR
UNSPSC #40101502
Catalog Page 2968
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Roof
Included with Ventilator Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 2285
Item - Roof Ventilators Attic Ventilator
Hz 60
HP 1/5
Amps 6.0/8.0
CFM @ 0.000-In. SP 1600
RPM 1500
CFM @ 0.030-In. SP 1600
Free Air Intake Required (Sq.-Ft.) 5.5
Dome Dia. (In.) 23-1/4
Dome Material Brown Paintable PVC Plastic
Thermostat Temp. (Deg. F) 70 to 130
Includes Thermally Protected Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms