Check Availability
  • BROAN 

    Solar Powered Attic Ventilator, Mount

  • Item # 20AZ90
  • Mfr. Model # 345CSOWW
  • (1)
Solar Powered Attic Ventilator, Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BROAN Solar Powered Attic Ventilator uses energy from the sun to operate and requires no additional electricity, which means you can save money that you might pay to operate an electric powered attic ventilator. The 28-watt solar panel captures sunlight from dawn to dusk and efficiently converts it into electric power to keep your attic cool and dry all day long, providing 537 Maximum CFM. 12” diameter, one-piece aluminum 5-blade fan is pitched for maximum air flow to keep your living area cooler, extend the life of your air conditioner, and save energy and money. Compact base footprint means fewer shingles to cut for easier, faster installation. Low profile, integrated design for an attractive, unobtrusive addition to your roof without the need for props or pivoting stands used by some manufacturers. Rugged, tempered glass solar panel withstands large hail and won’t delaminate so you can be confident in its reliability, functionality, and attractive appearance. Housing may also be painted to match your roof color. Direct-current, variable voltage motor is dynamically balanced for superior performance and silent operation for years of worry-free operation. Includes stainless steel fasteners and galvanized steel brackets for durability and corrosion resistance, and aluminum, heavy-gauge screen to keep out insects, animals or birds without impeding airflow.
Show More Close
 

Technical Specifications

Item # 20AZ90
Mfr. Model # 345CSOWW
UNSPSC #40101502
Shipping Weight 22.0 lbs
Country of Origin China *
Item Solar Powered Attic Ventilator
Power Method - Roof Ventilators Solar
Mounting Location - Roof Ventilators Roof
Included with Ventilator Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 2300
Item - Roof Ventilators Attic Ventilator
Watts 28
CFM @ 0.000-In. SP 537
Opening Required (In.) 14
Dome Dia. (In.) 29-7/8 x 26-5/8
Dome Material Acrylic ABS Plastic
Thermostat Temp. (Deg. F) 0 to 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms