Check Availability
  • BROAN 

    Replacement Motor

  • Item # 1AAD5
  • Mfr. Model # 97009318
Replacement Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Broan
Thermostat and motor are accessible from outside. Mesh screens keep birds out. Easily mount between rafters. Precision-balanced 14" metal blade, 3-7/8"H splash guard to keep out rain, and heavy-gauge metal flashing.
Automatic Roof-Mount Attic Ventilators

• Motors: thermally protected, 120V/60 Hz
Blend into most roof designs and save energy costs by circulating air, cooling the attic, and reducing overall air conditioner strain.
UL Listed.
Show More Close
 

Technical Specifications

Item # 1AAD5
Mfr. Model # 97009318
UNSPSC #26101604
Catalog Page 2968
Shipping Weight 9.07 lbs
Country of Origin Mexico *
Item Replacement Motor
For Use With Mfr. No. 356BR
* This product's country of origin is subject to change

Compliance and Restrictions