Check Availability
Heat Recovery Ventilator, 42" L, 25" H
Qty
  • Web Price
    $4,804.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 447J78
Mfr. Model # B12LCEPSNW
UNSPSC #40101501
Shipping Weight 206.0 lbs
Country of Origin Canada *
Item Heat Recovery Ventilator
Type Fixed Plate Polypropylene Core, Sensible Transfer
Number of Speeds 2
CFM @ 0.100-In. SP 1138
CFM @ 0.200-In. SP 1104
CFM @ 0.300-In. SP 1067
CFM @ 0.400-In. SP 1026
CFM @ 0.500-In. SP 981
CFM @ 0.600-In. SP 929
CFM @ 0.700-In. SP 870
CFM @ 0.800-In. SP 800
CFM @ 0.900-In. SP 714
CFM @ 1.000-In. SP 614
Efficiency 60
Voltage 120
Hz 60
Phase 1
Max. Amps 11.7
Sensible Effectiveness (@ 32 F) 57%
Wiring Method Hard Wired
Motor Type PSC
Max. Inlet Temp. (Deg. F) 150
Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
Remote Control Mfr. No VT1W, DH100W
Defrost Type Exhaust Only
Height (In.) 25
Width (In.) 34
Length (In.) 42
Number of Inlets 4
Number of Outlets 0
Remarks All Duct Connections are 8 X 20"
Mounting Location Indoor
Housing Material Painted Steel
Manufacturers Warranty Length 15 yr. on Core, 2 yr. on Parts and Workmanship
Agency Compliance C US, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov