Check Availability
  • BROAN 

    Heat Recovery Ventilator, 28" L, 24" H

  • Item # 447J73
  • Mfr. Model # B6LCEPSN
Heat Recovery Ventilator, 28" L, 24" H
Qty
  • Web Price
    $3,324.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447J73
Mfr. Model # B6LCEPSN
UNSPSC #0
Shipping Weight 154.0 lbs
Country of Origin Canada *
Item Heat Recovery Ventilator
Type Fixed Plate Polypropylene Core, Sensible Transfer
Number of Speeds 2
CFM @ 0.100-In. SP 720
CFM @ 0.200-In. SP 710
CFM @ 0.300-In. SP 698
CFM @ 0.400-In. SP 690
CFM @ 0.500-In. SP 670
CFM @ 0.600-In. SP 650
CFM @ 0.700-In. SP 625
CFM @ 0.800-In. SP 590
CFM @ 0.900-In. SP 540
CFM @ 1.000-In. SP 470
Efficiency 66
Voltage 120
Hz 60
Phase 1
Max. Amps 5.7
Sensible Effectiveness (@ 32 F) 57%
Wiring Method Hard Wired
Motor Type PSC
Max. Inlet Temp. (Deg. F) 150
Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
Remote Control Mfr. No VT1W, DH100W
Defrost Type Exhaust Only
Height (In.) 24
Width (In.) 34
Length (In.) 28
Number of Inlets 4
Number of Outlets 0
Remarks All Duct Connections are 8 X 14"
Mounting Location Indoor
Housing Material Painted Steel
Manufacturers Warranty Length 15 yr. on Core, 2 yr. on Parts and Workmanship
Agency Compliance C US, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.