This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BROAN 

    Fan, Wall, 10 In, 1.7 A

  • Item # 4C707
  • Mfr. Model # 12C
Fan, Wall, 10 In, 1.7 A Fan,Wall,10 In,1.7 A

See alternate products available online.

Product Details

Eliminate humidity from laundry rooms, tobacco smoke from recreation rooms, fumes from workshops, or cooking fumes from kitchens with this exhaust fan. A separate motor opens the foam-insulated door when the fan is turned on, and closes it when the fan is turned off. The housing adjusts to fit walls from 5-1/2" to 9-7/8" thick.
Show More Close
 

Technical Specifications

Item # 4C707
Mfr. Model # 12C
UNSPSC #40101502
Catalog Page 2950
Shipping Weight 15.8 lbs
Country of Origin USA *
Item Exhaust Fan
Type Through-the-Wall
Duct Dia. (In.) 10
CFM @ 0.000-In. SP 360
Sones HVI 8.0
Voltage 120
Hz 60
Amps 1.7
Motor RPM 1500
Housing Length (In.) Adj 5-1/2 to 9-7/8
Housing Width (In.) 14-1/4
Housing Height (In.) 14-1/4
Housing Material Steel
Grille Length (In.) 13-1/2
Grille Width (In.) 13-1/2
Grille Material Plastic
Grille Color White
Includes Motorized Outer Door, Weather Hood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms