Check Availability
  • BROAN 

    Energy Recovery Ventilator, 28" L, 24" H

  • Item # 447J75
  • Mfr. Model # B6LCEHSN
Energy Recovery Ventilator, 28" L, 24" H
Qty
  • Web Price
    $3,888.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447J75
Mfr. Model # B6LCEHSN
UNSPSC #40101501
Shipping Weight 154.0 lbs
Country of Origin Canada *
Item Energy Recovery Ventilator
Type Fixed Plate Polymerized Paper ERV Core, Heat and Humidity Transfer
Number of Speeds 2
CFM @ 0.100-In. SP 716
CFM @ 0.200-In. SP 701
CFM @ 0.300-In. SP 683
CFM @ 0.400-In. SP 691
CFM @ 0.500-In. SP 642
CFM @ 0.600-In. SP 618
CFM @ 0.700-In. SP 590
CFM @ 0.900-In. SP 495
CFM @ 1.000-In. SP 400
Efficiency 66
Voltage 120
Hz 60
Phase 1
Max. Amps 5.7
Sensible Effectiveness (@ 32 F) 57%
Total Recovery Efficiency (@ 95 F) 52
Wiring Method Hard Wired
Motor Type PSC
Max. Inlet Temp. (Deg. F) 150
Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
Remote Control Mfr. No VT1W, DH100W
Defrost Type Exhaust Only
Height (In.) 24
Width (In.) 34
Length (In.) 28
Number of Inlets 4
Number of Outlets 0
Remarks All Duct Connections are 8 X 14"
Mounting Location Indoor
Housing Material Painted Steel
Manufacturers Warranty Length 15 yr. on Core, 2 yr. on Parts and Workmanship
Agency Compliance C US, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.