Check Availability
  • BROAN 

    9-1/4" x 10" x 5-3/4" Medium Profile Bathroom Fan, 110 CFM, 0.3 Amps

  • Item # 53UL10
  • Mfr. Model # AE110S
9-1/4" x 10" x 5-3/4" Medium Profile Bathroom Fan, 110 CFM, 0.3 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UL10
Mfr. Model # AE110S
UNSPSC #40101604
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 110
Sones @ 0.100-In. SP @ 5 Ft. 1.0
Duct Dia. 4"
Discharge Horizontal
Voltage 120V
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 0.3
Watts 23.4
Grille Length 11-3/4"
Grille Width 12-1/2"
Housing Height 5-3/4"
Housing Length 9-1/4"
Housing Width 10"
Housing Material Galvanized Steel
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing Yes
Number of Speeds 1
Profile Medium
Motion Sensing No
Standards UL Listed, HVI Certified
Requires Ductwork
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms