Check Availability
  • BROAN 

    9-1/4" x 10" x 5-3/4" Low Profile Bathroom Fan, 110 CFM, 0.5 Amps

  • Item # 45JT69
  • Mfr. Model # 791LEDM
  • (33)
9-1/4" x 10" x 5-3/4" Low Profile Bathroom Fan, 110 CFM, 0.5 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powerful fan removes stale air and moisture from bathrooms. Ventilated unit disappears into the ceiling with other recessed lights. Includes a long life LED light.
Show More Close
 

Technical Specifications

Item # 45JT69
Mfr. Model # 791LEDM
UNSPSC #40101604
Catalog Page 2945
Shipping Weight 9.75 lbs
Country of Origin China *
Item Bathroom Fan
CFM @ 0.100-In. SP 110
Sones @ 0.100-In. SP @ 5 Ft. 1.5
Duct Dia. 4"
Discharge Horizontal or Vertical
Voltage 120V
Lighted Yes
Night-Light No
Hz 60
Phase 1
Heater No
Amps 0.5
Watts 36.4
Grille Length 12-5/8"
Grille Width 12-5/8"
Housing Height 5-3/4"
Housing Length 9-1/4"
Housing Width 10"
Housing Material Metal
Grille Material White Polymeric
Mounting Location Ceiling
Humidity Sensing No
Number of Speeds 1
Profile Low
Motion Sensing No
Standards UL
Requires Ductwork
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms