Check Availability
  • BROAN 

    8-1/4" x 8" x 5-3/4" Low Profile Bathroom Fan, 50 CFM, 1.6 Amps

  • Item # 4C378
  • Mfr. Model # 678
  • (15)
8-1/4" x 8" x 5-3/4" Low Profile Bathroom Fan, 50 CFM, 1.6 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This BroanĀ® bath/ventilation fan/light is designed with a plug-in, permanently lubricated motor. Features include a shatter-resistant, light-diffusing lens, polymeric duct connectors with tapered sleeves for easy, positive ducting, and an attractive white grille that complements any decor. Mounting ears are included for quick, sturdy installation.
Show More Close
 

Technical Specifications

Item # 4C378
Mfr. Model # 678
UNSPSC #40101604
Catalog Page 2945
Shipping Weight 5.85 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 50
Sones @ 0.100-In. SP @ 5 Ft. 2.5
Duct Dia. 4"
Discharge Horizontal
Voltage 120V
Lighted Yes
Night-Light No
Hz 60
Phase 1
Heater No
Amps 1.6
Watts 42.4
Grille Length 11-1/8"
Grille Width 10-5/8"
Housing Height 5-3/4"
Housing Length 8-1/4"
Housing Width 8"
Housing Material 26 ga. Galvanized Steel
Grille Material Matte White Polymeric
Mounting Location Ceiling
Humidity Sensing No
Profile Low
Motion Sensing No
Standards UL Listed, HVI Certified
Requires 100W Incandescent Lamp (100A-120V)
Includes Steel Mounting Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms