Check Availability
  • BROAN 

    7-1/4" x 7-1/2" x 3-5/8" Low Profile Bathroom Fan, 60 CFM, 1.5 Amps

  • Item # 5C100
  • Mfr. Model # 689
7-1/4" x 7-1/2" x 3-5/8" Low Profile Bathroom Fan, 60 CFM, 1.5 Amps Bathroom Fan,60 CFM,1.5A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Remove air wherever needed with this BroanĀ® ventilation fan. The compact housing fits easily between ceiling joists or wall studs. No tools are required to mount the torsion spring grille.
Show More Close
 

Technical Specifications

Item # 5C100
Mfr. Model # 689
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 60
Sones @ 0.100-In. SP @ 5 Ft. 5.5
Duct Dia. 3"
Discharge Horizontal
Voltage 120V
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 1.5
Grille Length 9"
Grille Width 9-1/4"
Housing Height 3-5/8"
Housing Length 7-1/4"
Housing Width 7-1/2"
Housing Material 25 ga. Galvanized Steel
Grille Material Matte White Polymeric
Mounting Location Ceiling or Wall
Humidity Sensing No
Profile Low
Motion Sensing No
Standards UL Listed, HVI Certified
Includes Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close