Check Availability
7-1/4" x 7-1/2" x 3-5/8" Bathroom Fan, 70 CFM, 1.15 Amps Bathroom Fan,70 CFM,1.15A Bathroom Fan,70 CFM,1.15A
  • BROAN 

    7-1/4" x 7-1/2" x 3-5/8" Bathroom Fan, 70 CFM, 1.15 Amps

  • Item # 4C376
  • Mfr. Model # 671
  • (5)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Remove air wherever needed with this powerful BroanĀ® ventilation fan. The compact housing fits easily between ceiling joists or wall studs. No tools are required to mount the torsion spring grille. The double strength steel mounting flange has keyhole slots for fast installation.
Show More Close
 

Technical Specifications

Item # 4C376
Mfr. Model # 671
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 70
Sones @ 0.100-In. SP @ 5 Ft. 6.0
Duct Dia. 3"
Discharge Horizontal
Voltage 120V
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 1.15
Grille Length 9"
Grille Width 9-1/4"
Housing Height 3-5/8"
Housing Length 7-1/4"
Housing Width 7-1/2"
Housing Material 25 ga. Galvanized Steel
Grille Material White Polymeric
Mounting Location Ceiling or Wall
Humidity Sensing No
Motion Sensing No
Standards UL Listed, HVI Certified
Includes Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct Connector

* This product's country of origin is subject to change

Compliance and Restrictions