Check Availability
  • BROAN 

    6-1/4" x 4-3/8" Steel Roof Cap with 10-1/4 x 11 Flange Size (In.)

  • Item # 2C905
  • Mfr. Model # 636
6-1/4" x 4-3/8" Steel Roof Cap with 10-1/4 x 11 Flange Size (In.) Roof Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Broan roof cap is for a 3" or 4" round duct. Includes a built-in backdraft damper and bird screen. Steel baked black enamel finish. Can be used to vent a clothes dryer as long as the bird screen is removed to prevent the safety hazard that occurs with lint build-up.
Show More Close
 

Technical Specifications

Item # 2C905
Mfr. Model # 636
UNSPSC #40101605
Catalog Page 2951
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Roof Cap
Fits Duct Size (In.) 3 or 4
Flange Size (In.) 10-1/4 x 11
Cap Height (In.) 4-3/8
Cap Width (In.) 6-1/4
Construction Material Steel
Finish Black Epoxy
For Use With Vent Terminations
Includes Built-in Bird Screen with Removable Damper
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms