Check Availability
  • BROAN 

    6-1/4" dia. x 6-1/4" dia. x 5-1/4" Low Profile Bathroom Fan, 60 CFM, 1 Amps

  • Item # 4C050
  • Mfr. Model # 673
  • (2)
6-1/4" dia. x 6-1/4" dia. x 5-1/4" Low Profile Bathroom Fan, 60 CFM, 1 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ventilated BroanĀ® vertical discharge fan disappears into the ceiling with other recessed lights. Features include a durable polymeric fan blade, a spin-on polymeric grille, and galvanized steel housing. The double-strength steel mounting bracket has keyhole slots for fast installation.
Show More Close
 

Technical Specifications

Item # 4C050
Mfr. Model # 673
UNSPSC #40101604
Catalog Page 2945
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 60
Sones @ 0.100-In. SP @ 5 Ft. 4.5
Duct Dia. 6"
Discharge Vertical
Voltage 120V
Lighted No
Night-Light No
Hz 60
Phase 1
Heater No
Amps 1
Nominal RPM 2600
Grille Length 8" Dia.
Grille Width 8" Dia.
Housing Height 5-1/4"
Housing Length 6-1/4" dia.
Housing Width 6-1/4" dia.
Housing Material Galvanized Steel
Grille Material Matte White Polymeric
Mounting Location Ceiling
Humidity Sensing No
Profile Low
Motion Sensing No
Standards UL Listed, HVI Certified
Includes Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms