Check Availability
  • BROAN 

    20-3/8" x 16-3/8" Aluminum Roof Cap with 17-3/8 x 17-1/2 Flange Size (In.)

  • Item # 4CK05
  • Mfr. Model # 612CM
20-3/8" x 16-3/8" Aluminum Roof Cap with 17-3/8 x 17-1/2 Flange Size (In.) Flat Roof Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Roof cap is designed for curb mount roofs; for up to 12" round duct. Features include an aluminum natural finish and a bird screen. For flat roof installation.
Show More Close
 

Technical Specifications

Item # 4CK05
Mfr. Model # 612CM
UNSPSC #40101605
Catalog Page 2947
Shipping Weight 9.7 lbs
Country of Origin USA *
Item Roof Cap
Fits Duct Size (In.) 12
Flange Size (In.) 17-3/8 x 17-1/2
Cap Height (In.) 16-3/8
Cap Width (In.) 20-3/8
Construction Material Aluminum
For Use With Curb Mount Vent Terminations
Includes Built-in Bird Screen, Built-in Flashing, Long Riser and 1-3/4" Flange
* This product's country of origin is subject to change

Welcome Sign In