Check Availability
  • BROAN 

    20-3/4" x 14-1/2" Aluminum Roof Cap with 20 x 20 Flange Size (In.)

  • Item # 4CK04
  • Mfr. Model # 612
20-3/4" x 14-1/2" Aluminum Roof Cap with 20 x 20 Flange Size (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Roof cap is for flat roof installation only, and can be used for up to 12" round duct. Features an aluminum natural finish.
Show More Close
 

Technical Specifications

Item # 4CK04
Mfr. Model # 612
UNSPSC #40101605
Catalog Page 2951
Shipping Weight 7.35 lbs
Country of Origin USA *
Item Roof Cap
Fits Duct Size (In.) 12
Flange Size (In.) 20 x 20
Cap Height (In.) 14-1/2
Cap Width (In.) 20-3/4
Construction Material Aluminum
For Use With Vent Terminations
Includes Built-in Bird Screen, Built-in Flashing and Long Riser
* This product's country of origin is subject to change

Compliance and Restrictions