Check Availability
  • BROAN 

    16" x 10-1/4" x 5-7/8" Medium Profile Bathroom Fan, 100 CFM, 14 Amps

  • Item # 3EJP8
  • Mfr. Model # 100HFL
  • (16)
16" x 10-1/4" x 5-7/8" Medium Profile Bathroom Fan, 100 CFM, 14 Amps Bathroom Fan,100 CFM,14A,260W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering quiet operation, this combination heater/fan/light brings convenient, comforting warmth to your bathroom. The high-output heater has a directionally adjustable design. Installation is easy with the included hanger bars. Multifunction wall switches are available separately. A 27W high-efficiency GU24 based fluorescent bulb is included.
Show More Close
 

Technical Specifications

Item # 3EJP8
Mfr. Model # 100HFL
UNSPSC #40101604
Catalog Page 2945
Shipping Weight 16.63 lbs
Country of Origin China *
Item Bathroom Fan
CFM @ 0.100-In. SP 100
Sones @ 0.100-In. SP @ 5 Ft. 2.0
Duct Dia. 4"
Discharge Horizontal
Voltage 120VAC
Lighted Yes
Night-Light No
Hz 60
Phase 1
Heater Yes
Heat Watts 1500
Amps 14
Watts 260
Grille Length 17-1/2"
Grille Width 11-1/2"
Housing Height 5-7/8"
Housing Length 16"
Housing Width 10-1/4"
Housing Material Galvanized Steel
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing No
Profile Medium
Motion Sensing No
Standards UL Listed, HVI Certified and Title 24
Requires Ductwork
Includes Mounting Brackets & Bulb
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms