Check Availability
14-1/4" x 8-3/8" x 6-3/8" Bathroom Fan, 70 CFM, 4.5 Amps
  • BROAN 

    14-1/4" x 8-3/8" x 6-3/8" Bathroom Fan, 70 CFM, 4.5 Amps

  • Item # 4C540
  • Mfr. Model # 164
  • (14)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This bulb heater/fan provides silent warmth and superior ventilation in a compact package. It helps eliminate steam and odors. The heat and ventilation functions may be controlled separately or in combination. The low-profile grille blends into most ceilings. The 70 CFM fan provides excellent ventilation at a quiet 3.5 sones. The quiet, highly efficient polymeric blower wheels maintain consistent power, while the polymeric dampers prevent backdrafts and eliminate mechanical noise. Additional features include a sturdy steel housing, a plug-in, permanently lubricated motor, adjustable mounting brackets with keyhole slots, and a 4" round duct connector. Use 250W BR40-size infrared bulbs (available separately) for comfortable heating performance. Operate the fan with a choice of wall controls, available separately.

Note: Ceiling heaters are intended to provide supplemental heat and not to take the place of the home’s main heat source.
Show More Close
 

Technical Specifications

Item # 4C540
Mfr. Model # 164
UNSPSC #40101604
Catalog Page 2945
Shipping Weight 8.25 lbs
Country of Origin China *
Item Bathroom Fan
CFM @ 0.100-In. SP 70
Sones @ 0.100-In. SP @ 5 Ft. 4.0
Duct Dia. 4"
Discharge Horizontal
Voltage 120V
Lighted No
Night-Light No
Hz 60
Phase 1
Heater Yes
Heat Watts 500
Amps 4.5
Watts 45
Nominal RPM 2400
Grille Length 15-5/8"
Grille Width 10-1/4"
Housing Height 6-3/8"
Housing Length 14-1/4"
Housing Width 8-3/8"
Housing Material 26 ga. Steel
Grille Material White Polymeric
Mounting Location Ceiling
Humidity Sensing No
Motion Sensing No
Standards UL Listed, HVI Certified
Requires 2 x 250W R40 Infrared Lamp (250R40/10)
Includes Easy-to-mount Four-point Adjustable Mounting Brackets, White Polymeric Grilles, 4" Round Duct Outlet, Quiet Plastic Damper and Squirrel-cage Plastic Blower Wheel

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms