Check Availability
  • BROAN 

    14-1/4" x 8-1/4" x 5-3/4" Low Profile Bathroom Fan, 70 CFM, 11.9 Amps

  • Item # 4C851
  • Mfr. Model # 658
  • (1)
14-1/4" x 8-1/4" x 5-3/4" Low Profile Bathroom Fan, 70 CFM, 11.9 Amps Bathroom Fan,70 CFM,11.9A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fan offers efficient, even heating and a plug-in motor that functions independent of the ventilator. When you use this fan, you don't need to heat the entire house to have a comfortable bathroom first thing in the morning. Model also comes with powerful ventilation capability. Does not include light. Designer styled white polymeric grille complements virtually any decor. 15-amp circuit acceptable. Type IC (Insulation Contact).
Show More Close
 

Technical Specifications

Item # 4C851
Mfr. Model # 658
UNSPSC #40101604
Catalog Page 2945
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 70
Sones @ 0.100-In. SP @ 5 Ft. 4.0
Duct Dia. 4"
Discharge Horizontal
Voltage 120VAC
Lighted No
Night-Light No
Hz 60
Phase 1
Heater Yes
Heat Watts 1300
Amps 11.9
Watts 148
Grille Length 16-3/4"
Grille Width 10-5/8"
Housing Height 5-3/4"
Housing Length 14-1/4"
Housing Width 8-1/4"
Housing Material 23 ga. Steel
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing No
Profile Low
Motion Sensing No
Standards UL Listed, HVI Certified
Includes Mounting Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms