Check Availability
14-1/4" x 8-1/4" x 5-3/4" Bathroom Fan, 70 CFM, 2.0 Amps Bathroom Fan,70 CFM,2A Bathroom Fan,70 CFM,2A Bathroom Fan,70 CFM,2A
  • BROAN 

    14-1/4" x 8-1/4" x 5-3/4" Bathroom Fan, 70 CFM, 2.0 Amps

  • Item # 4C380
  • Mfr. Model # 657
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This BroanĀ® fan/incandescent light features a powerful centrifugal blower wheel with high-exhaust capacity and low sones. The permanently lubricated plug-in motor delivers quiet, high-efficiency performance. A built-in damper prevents backdrafts and eliminates metallic clatter. The adjustable, slotted mounting brackets span up to 24" for easy installation. The polymeric 4" round duct features a 2" long tapered sleeve for easy, positive ducting.
Show More Close
 

Technical Specifications

Item # 4C380
Mfr. Model # 657
UNSPSC #40101604
Catalog Page 2944
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 70
Sones @ 0.100-In. SP @ 5 Ft. 4.0
Duct Dia. 4"
Discharge Horizontal
Voltage 120V
Lighted Yes
Night-Light No
Hz 60
Phase 1
Heater No
Amps 2.0
Grille Length 16-3/4"
Grille Width 10-5/8"
Housing Height 5-3/4"
Housing Length 14-1/4"
Housing Width 8-1/4"
Housing Material 23 ga. Steel
Grille Material White Polymeric
Mounting Location Ceiling
Humidity Sensing No
Motion Sensing No
Standards UL Listed, HVI Certified
Requires 100W Incandescent Lamp (100A-120V)
Includes Steel Mounting Brackets

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms