Check Availability
  • BROAN 

    14-1/4" x 8-1/4" x 5-3/4" Low Profile Bathroom Fan, 70 CFM, 12.8 Amps

  • Item # 4C379
  • Mfr. Model # 655
  • (19)
14-1/4" x 8-1/4" x 5-3/4" Low Profile Bathroom Fan, 70 CFM, 12.8 Amps Bathroom Fan,70 CFM,12.8A Bathroom Fan,70 CFM,12.8A Bathroom Fan,70 CFM,12.8A Bathroom Fan,70 CFM,12.8A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Remove air wherever needed with this compact ventilation fan. The white polymeric grille complements virtually any decor. The heater provides fast, even heat distribution. The fan and heater function independently or together. A 20-amp circuit is required, as well as a three-function control, available separately.
Show More Close
 

Technical Specifications

Item # 4C379
Mfr. Model # 655
UNSPSC #40101604
Catalog Page 2945
Shipping Weight 13.1 lbs
Country of Origin USA *
Item Bathroom Fan
CFM @ 0.100-In. SP 70
Sones @ 0.100-In. SP @ 5 Ft. 4.0
Duct Dia. 4"
Discharge Horizontal
Voltage 120VAC
Lighted Yes
Night-Light No
Hz 60
Phase 1
Heater Yes
Heat Watts 1300
Amps 12.8
Watts 245
Grille Length 16-3/4"
Grille Width 10-5/8"
Housing Height 5-3/4"
Housing Length 14-1/4"
Housing Width 8-1/4"
Housing Material 23 ga. Steel
Grille Material Polymeric
Mounting Location Ceiling
Humidity Sensing No
Profile Low
Motion Sensing No
Standards UL Listed, HVI Certified
Requires 100W Incandescent Lamp (100A-120V)
Includes Steel Mounting Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms